Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/6 HP, 1075 RPM, 115V, 42Y, OAO 9715

Motor, PSC, 1/6 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9715
  • Zoro # G1052922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9715
Zoro #
G1052922
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
5 13/16 in
Stud Size
#8-32
Length Less Shaft
5 11/16 in
Body Dia.
5 in
Overall Length
11 1/2 in
Lead Length
13 in

Details

Full Load Amps
3.01 A
Motor Mounting Type
Ring
Phase
Single
Mounting Stud Pattern
2-5/16 in x 4 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
HP
1/6
Voltage
115V AC
Motor Service Factor
1
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure Design
Open Air-Over
Capacitor Required
2MDV4
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
Application
Blowers, Fans and Air Circulators
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Mounting Stud Location
Both Ends
Duty
Continuous
Motor Mounting Position
Horizontal
Ring to Ring Center
5 5/16 in
Hz
60 Hz
Nameplate RPM
1,075
No. of Speeds
3
Motor Application
HVAC/R
Includes
Resilient Mounting Ring
Motor Shaft Rotation
CW/CCW
Frame
42Y
Stud Quantity
4
Motor Frame Material
Steel
Usable @ 200V
No
Weight
10 lb
Usable @ 208V
No
Number of Shafts
1
Mounting Holes
4
Number of Speeds
3
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.01 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.