Zoro Homepage
This item is Discontinued.
Century Motor, PSC, 1/6 HP, 1625,208-230V, 48Y, OAO 9645

Motor, PSC, 1/6 HP, 1625,208-230V, 48Y, OAO (Discontinued)

  • Mfr # 9645
  • Zoro # G2266704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9645
Zoro #
G2266704
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
4 5/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
8 5/8 in
Lead Length
12 in

Details

Item
Direct Drive Blower Motor
Includes
Resilient Mounting Ring
Voltage
208-230V AC
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal
HP
1/6
Motor Shaft Design
Flat
Application
Blowers, Fans and Air Circulators
Motor Enclosure Design
Open Air-Over
Ring to Ring Center
4 3/16 in
Motor Mounting Type
Ring
Max. Ambient Temp.
40 Degrees C
RPM Range
1,601-1,700
Capacitor Required
2MDV4
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Full Load Amps
1 A
Nameplate RPM
1,625
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Duty
Continuous
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Service Factor
1
Frame
48Y
Motor Thermal Protection
Auto
No. of Speeds
1
Motor Application
HVAC/R
Stud Quantity
4
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
Yes
Weight
10 lb
Number of Shafts
1
Mounting Holes
4
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.