This item is Discontinued.

Century Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO FSP4006

Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # FSP4006
  • Zoro # G2899005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSP4006
Zoro #
G2899005
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 3/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
4 3/4 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
5 3/8 in
Stud Size
#8-32
Lead Length
26 in
Overall Length
9 5/8 in

Details

Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Voltage
115V AC
Motor Thermal Protection
Auto
Frame
48Y
Hz
60 Hz
Motor Shaft Design
Flat
Motor Shaft Rotation
CCWLE
Full Load Amps
2.02 A
Includes
Belly Band, Resilient Mounting Ring
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
4 15/16 in
Motor Mounting Type
Ring
Ins. Class
A
Motor Enclosure Design
Open Air-Over
Capacitor Required
Included
Duty
Continuous
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Motor Bearings
Sleeve
Motor Sub Application
Direct Drive Fan/Blower
Standards
UL Recognized
Nameplate RPM
1,050
Motor Service Factor
1
Phase
Single
HP
1/8
No. of Speeds
3
Motor Mounting Position
Horizontal
Item
Direct Drive Blower Motor
Motor Application
HVAC/R
RPM Range
1,001-1,100
Number of Shafts
1
Usable @ 208V
No
Usable @ 200V
No
Weight
9 lb
Stud Quantity
4
Mounting Holes
4
Motor Frame Material
Steel
Mounting
Ring
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.02 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.