Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO 9641

Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9641
  • Zoro # G0941936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9641
Zoro #
G0941936
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Shaft Length
6 7/16 in
Length Less Shaft
4 11/16 in
Body Dia.
5 in
Lead Length
24 in
Overall Length
10 11/16 in

Details

Ins. Class
B
Full Load Amps
2.07 A
Includes
Resilient Mounting Ring
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
4 5/16 in
Motor Sub Application
Direct Drive Fan/Blower
Phase
Single
Capacitor Required
2MDV4
Motor Enclosure Design
Open Air-Over
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Motor Thermal Protection
Auto
Motor Mounting Type
Ring
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Nameplate RPM
1,075
Voltage
115V AC
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Recognized
Application
Blowers, Fans and Air Circulators
Duty
Continuous
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Motor Shaft Design
Flat
Mounting Stud Location
Shaft End
Motor Bearings
Sleeve
HP
1/8
Hz
60 Hz
RPM Range
1,001-1,100
Frame
42Y
Weight
9 lb
Usable @ 200V
No
Usable @ 208V
No
Number of Shafts
1
Mounting
Stud
Motor Frame Material
Steel
Mounting Holes
4
Number of Speeds
1
Stud Quantity
4
Duty Cycle
Continuous

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.07 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.