Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO 9713

Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9713
  • Zoro # G0848452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713
Zoro #
G0848452
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
4 5/8 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
5 13/16 in
Stud Size
#8-32
Body Dia.
5 in
Length Less Shaft
5 7/16 in
Overall Length
11 1/4 in
Lead Length
13 in

Details

Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Item
Direct Drive Blower Motor
Application
Blowers, Fans and Air Circulators
Voltage
115V AC
Capacitor Required
2MDV4
Nameplate RPM
1,075
Hz
60 Hz
Includes
Resilient Mounting Ring
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
Both Ends
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Type
Ring
Duty
Continuous
No. of Speeds
3
Motor Mounting Position
Horizontal
Motor Design
Permanent Split Capacitor
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Service Factor
1
Motor Thermal Protection
Auto
Full Load Amps
2.02 A
HP
1/8
Frame
42Y
Motor Shaft Design
Flat
Phase
Single
Ins. Class
B
Standards
CSA Certified, UL Recognized
Ring to Ring Center
5 1/16 in
Number of Shafts
1
Number of Speeds
3
Mounting Holes
4
Motor Frame Material
Steel
Usable @ 200V
No
Weight
10 lb
Mounting
Ring
Stud Quantity
4
Usable @ 208V
No

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.