Zoro Homepage
This item is Discontinued.
Century Motor, PSC, 1/8 HP, 1550,208-230V, 48Y, OAO 9705

Motor, PSC, 1/8 HP, 1550,208-230V, 48Y, OAO (Discontinued)

  • Mfr # 9705
  • Zoro # G0781182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9705
Zoro #
G0781182
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 5/8 in
Shaft Dia.
1/2 in
Shaft Length
4 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 5/8 in
Lead Length
12 in
Overall Length
8 5/8 in

Details

Duty
Continuous
Motor Shaft Design
Flat
Frame
48Y
Ins. Class
B
Voltage
208-230V AC
Motor Mounting Type
Ring
Item
Direct Drive Blower Motor
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
HP
1/8
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
No. of Speeds
1
Hz
50 Hz
Ring to Ring Center
4 3/16 in
Motor Thermal Protection
Auto
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
RPM Range
1,501-1,600
Motor Service Factor
1
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CCWLE
Standards
CSA Certified, UL Recognized
Capacitor Required
2MDV6
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Includes
Resilient Mounting Ring
Full Load Amps
0.96 A
Full Load Amps @ 50Hz
0.96 A
HP @ 50Hz
1/8
RPM @ 50Hz
1,550 RPM
Mounting Holes
4
Usable @ 200V
No
Motor Frame Material
Steel
Stud Quantity
4
Number of Shafts
1
Weight
10 lb
Usable @ 208V
Yes
Voltage @ 50Hz
208-230V AC
Service Factor @ 50Hz
1
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.96 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.