This item is Discontinued.

Century Motor, 1/8 HP, OEM Replacement Brand: Hussmann Replacement For: 5KSP29DG4220AS OHS1004

Motor, 1/8 HP, OEM Replacement Brand: Hussmann Replacement For: 5KSP29DG4220AS (Discontinued)

  • Mfr # OHS1004
  • Zoro # G1721334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHS1004
Zoro #
G1721334
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2"
Length Less Shaft
4 1/4 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
6.24"

Details

Frame
48Y
HP
1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Hussmann
Phase
1
RPM Range
1501-1600
Voltage
230V
Motor Bearings
Sleeve
Replacement For
5KSP29DG4220AS
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Weight
11 lb
Usable @ 208V
No
Usable @ 200V
No
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Rotation
CWLE

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.0 A, 48Y Frame, OEM Replacement Brand Hussmann, Replacement For 5KSP29DG4220AS, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.