This item is Discontinued.

Century Motor, PSC, 1/8 HP, 1625 RPM, 115V, 42Y, OAO 9712

Motor, PSC, 1/8 HP, 1625 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9712
  • Zoro # G2094066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712
Zoro #
G2094066
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
5 7/16 in
Stud Size
#8-32
Body Dia.
5 in
Shaft Length
5 1/4 in

Details

Phase
1
Motor Application
HVAC/R
Frame
42Y
Full Load Amps
1.9
Mounting Stud Pattern
3 1/4 in x 3 1/4 in
Motor Bearings
Sleeve
HP
1/8
Includes
Resilient Mounting Ring
Application
Blowers, Fans and Air Circulators
Ring to Ring Center
5 1/16 in
RPM Range
1601-1700
Motor Mounting Type
Ring
Motor Design
Permanent Split Capacitor
Capacitor Required
2MDV4
Item
Direct Drive Blower Motor
Hz
60
Motor Service Factor
1.00
Voltage
115
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Standards
UL Recognized, CSA Certified
Duty
Continuous
Motor Shaft Design
Flat
Nameplate RPM
1625
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Mounting Stud Location
Both Ends
No. of Speeds
3
Motor Thermal Protection
Auto
Ins. Class
B

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/8 HP, 1625 Nameplate RPM, Voltage 115, 1.9 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5 7/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.