Zoro Homepage
This item is Discontinued.
Century Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO FM1076

Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (Discontinued)

  • Mfr # FM1076
  • Zoro # G1700912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1076
Zoro #
G1700912
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Length Less Shaft
5 3/8 in
Lead Length
26 in
Overall Length
11 3/8 in

Details

Motor Mounting Type
Lug
Application
Blowers, Fans and Air Circulators
Motor Shaft Design
Flat
Nameplate RPM
1,075
Motor Design
Permanent Split Capacitor
Motor Sub Application
Room Air Conditioner
Max. Ambient Temp.
50 Degrees C
Motor Application
HVAC/R
Ins. Class
B
No. of Speeds
3
Motor Bearings
Sleeve
Motor Shaft Rotation
CW/CCW
Phase
Single
Item
Room Air Conditioner Motor
Voltage
208-230V AC
Duty
Continuous
Frame
48Y
Motor Enclosure Design
Open Air-Over
Hz
60 Hz
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Recognized
Capacitor Required
2MDV7
Full Load Amps
5 A
HP
3/4
Motor Service Factor
1
RPM Range
1,001-1,100
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Weight
19 lb
Stud Quantity
4
Usable @ 200V
No
Usable @ 208V
Yes
Motor Frame Material
Steel
Mounting Holes
4
Number of Shafts
1
Number of Speeds
3
Mounting
Torsion Flex Bracket

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 5 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.