Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO DL007

Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # DL007
  • Zoro # G0519434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL007
Zoro #
G0519434
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Stud Size
#8-32
Length Less Shaft
6 9/16 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
5 1/8 in
Lead Length
26 in
Overall Length
10 5/8 in

Details

Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Application
Blowers, Fans and Air Circulators
Full Load Amps
8.1 A
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Capacitor Required
2MDV9
Motor Shaft Rotation
CW/CCW
Voltage
115V AC
Standards
CSA Certified, UL Recognized
Ins. Class
B
HP
3/4
Motor Design
Permanent Split Capacitor
Hz
60 Hz
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Phase
Single
Ring to Ring Center
6 3/16 in
Motor Bearings
Sleeve
No. of Speeds
2
Motor Application
HVAC/R
Motor Mounting Type
Ring
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,075
Motor Mounting Position
All Angle
Usable @ 208V
No
Includes
Belly Band, Resilient Mounting Ring
Mounting Holes
(4) #8-32
Weight
19 lb
Motor Frame Material
Steel
Usable @ 200V
No
Number of Shafts
1
Mounting
Stud
Number of Speeds
2

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, Full Load Amps 8.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.