Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO FDL1076

Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # FDL1076
  • Zoro # G1015892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL1076
Zoro #
G1015892
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 5/8 in
Shaft Length
6 7/16 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32
Overall Length
12 9/16 in
Lead Length
26 in

Details

Motor Mounting Type
Ring
Nameplate RPM
1,075
HP
3/4
Motor Application
HVAC/R
Voltage
115V AC
Standards
CSA Certified, UL Recognized
Motor Mounting Position
All Angle
No. of Speeds
3
Mounting Stud Location
Shaft End
Includes
Belly Band, Resilient Mounting Ring
Full Load Amps
9.08 A
Max. Ambient Temp.
50 Degrees C
Hz
60 Hz
Motor Design
Permanent Split Capacitor
Phase
Single
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Application
Blowers, Fans and Air Circulators
Motor Enclosure Design
Open Air-Over
Motor Bearings
Sleeve
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Frame
48Y
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Item
Direct Drive Blower Motor
Ring to Ring Center
6 3/16 in
Motor Service Factor
1
Capacitor Required
2MDV9
Usable @ 200V
No
Weight
19 lb
Number of Shafts
1
Mounting Holes
(4) #8-32
Motor Frame Material
Steel
Stud Quantity
4
Usable @ 208V
No
Number of Speeds
3
Mounting
Stud

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 9.08 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.