This item is Discontinued.

Century Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO FML1076V1

Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # FML1076V1
  • Zoro # G1872263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML1076V1
Zoro #
G1872263
UPC #
786674021182
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
5 3/8 in
Lead Length
26 in
Overall Length
11 3/8 in

Details

Application
Blowers, Fans and Air Circulators
Capacitor Required
2MDV9
Phase
Single
Nameplate RPM
1,075
Item
Room Air Conditioner Motor
Max. Ambient Temp.
50 Degrees C
Motor Service Factor
1
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
T-Flex
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Voltage
115V AC
Motor Bearings
Sleeve
Motor Shaft Design
Flat
Ins. Class
A
Duty
Continuous
Motor Sub Application
Room Air Conditioner
Full Load Amps
10 A
Frame
48Y
RPM Range
1,001-1,100
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
4
HP
3/4
Stud Quantity
4
Number of Shafts
1
Motor Frame Material
Steel
Weight
20 lb
Usable @ 208V
No
Mounting Holes
4
Usable @ 200V
No
Number of Speeds
4
Mounting
Torsion Flex Bracket

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 10 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.