Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 3/4 HP, 1625,208-230V, 48Y, OAO FD1074

Motor, PSC, 3/4 HP, 1625,208-230V, 48Y, OAO (Discontinued)

  • Mfr # FD1074
  • Zoro # G0328684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1074
Zoro #
G0328684
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
6 7/16 in
Length Less Shaft
6 3/8 in
Stud Size
#8-32
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Lead Length
26 in
Overall Length
12 9/16 in

Details

Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Mounting Stud Location
Shaft End
Phase
Single
Nameplate RPM
1,625
Motor Application
HVAC/R
Ring to Ring Center
6 3/16 in
Hz
60 Hz
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Mounting Type
Ring
Voltage
208-230V AC
HP
3/4
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Permanent Split Capacitor
Motor Mounting Position
Horizontal
Duty
Continuous
Frame
48Y
Motor Bearings
Sleeve
Ins. Class
A
Capacitor Required
2MDV6
No. of Speeds
3
Full Load Amps
4 A
Application
Blowers, Fans and Air Circulators
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Standards
CSA Certified, UL Recognized
Item
Direct Drive Blower Motor
RPM Range
1,601-1,700
Includes
Belly Band, Resilient Mounting Ring
Motor Service Factor
1
Weight
19 lb
Usable @ 200V
No
Motor Frame Material
Steel
Number of Shafts
1
Mounting Holes
(4) #8-32
Usable @ 208V
Yes
Stud Quantity
4
Mounting
Stud
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.