Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/10 HP, 1050,115V, 42Y, OAO BL6532

Motor, Sh Pole, 1/10 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BL6532
  • Zoro # G0542997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6532
Zoro #
G0542997
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 3/8 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
4 5/8 in
Lead Length
24 in
Overall Length
8 13/16 in

Details

Motor Design
Shaded Pole
Standards
CSA Certified
Frame
42Y
RPM Range
1,001-1,100
No. of Speeds
3
HP
1/10, 1/12, 1/15
Duty
Continuous
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,050
Motor Application
HVAC/R
Motor Service Factor
1
Phase
Single
Capacitor Required
No
Motor Thermal Protection
Auto
Full Load Amps
3.02 A
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Application
Blowers, Fans and Air Circulators
Motor Mounting Type
T-Flex
Voltage
115V AC
Item
Direct Drive Blower Motor
Motor Enclosure Design
Open
Hz
60 Hz
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCWLE
Mounting Holes
4
Stud Quantity
4
Number of Shafts
1
Usable @ 200V
No
Usable @ 208V
No
Weight
9 lb
Number of Speeds
3
Mounting
Torsion Flex Bracket

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/12, 1/15 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 24 in, Motor Enclosure Design Open, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.