Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/10 HP, 1550,115V, 42Y, OAO 9639

Motor, Sh Pole, 1/10 HP, 1550,115V, 42Y, OAO (Discontinued)

  • Mfr # 9639
  • Zoro # G3359745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9639
Zoro #
G3359745
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/4 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Overall Length
7 5/16 in
Lead Length
36 in

Details

Application
Blowers, Fans and Air Circulators
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Recognized
HP
1/10
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
Direct Drive Blower Motor
Frame
42Y
Voltage
115V AC
Ins. Class
B
Includes
Resilient Base
Nameplate RPM
1,550
Motor Application
HVAC/R
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
RPM Range
1,501-1,600
Ring to Ring Center
4 9/16 in
Motor Design
Shaded Pole
Motor Shaft Design
Flat
Hz
60 Hz
Capacitor Required
No
No. of Speeds
1
Duty
Continuous
Motor Shaft Rotation
CWLE
Motor Bearings
Sleeve
Full Load Amps
5 A
Motor Thermal Protection
Auto
Motor Service Factor
1
Usable @ 200V
No
Mounting
Cradle Base
Motor Frame Material
Steel
Usable @ 208V
No
Mounting Holes
4
Stud Quantity
4
Number of Speeds
1
Number of Shafts
1
Weight
9 lb

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.