Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/10 HP, 1550,230V, 42Y, OAO 9638

Motor, Sh Pole, 1/10 HP, 1550,230V, 42Y, OAO (Discontinued)

  • Mfr # 9638
  • Zoro # G1329273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638
Zoro #
G1329273
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 in
Shaft Dia.
1/2 in
Shaft Length
3 5/16 in
Lead Length
36 in
Overall Length
7 5/16 in

Details

Motor Enclosure Design
Open Air-Over
Motor Application
HVAC/R
RPM Range
1,501-1,600
Motor Service Factor
1
No. of Speeds
1
Application
Blowers, Fans and Air Circulators
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,550
Voltage
230V AC
Motor Shaft Rotation
CWLE
Includes
Resilient Base
Motor Thermal Protection
Auto
Ring to Ring Center
4 9/16 in
Motor Sub Application
Direct Drive Fan/Blower
Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Capacitor Required
No
Duty
Continuous
Full Load Amps
2.9 A
Standards
CSA Certified, UL Recognized
Frame
42Y
Phase
Single
HP
1/10
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Design
Shaded Pole
Ins. Class
B
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Bearings
Sleeve
Motor Frame Material
Steel
Usable @ 208V
No
Number of Shafts
1
Weight
9 lb
Mounting Holes
4
Stud Quantity
4
Usable @ 200V
No
Mounting
Cradle Base
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.9 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.