Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO BLR6405

Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BLR6405
  • Zoro # G2733184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR6405
Zoro #
G2733184
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Body Dia.
5 in
Length Less Shaft
3 15/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
4 7/16 in
Stud Size
#8-32
Lead Length
20 in
Overall Length
5 1/4 in

Details

Ins. Class
B
Capacitor Required
No
Mounting Stud Pattern
2-1/4 in x 3-7/8 in
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Open Air-Over
Voltage
115V AC
Standards
CSA, UL
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Mounting Position
Horizontal
No. of Speeds
2
Motor Mounting Type
Ring/Stud
Duty
Continuous
Full Load Amps
3.48 A
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Application
Blowers, Fans and Air Circulators
Mounting Stud Location
Opposite Shaft End
Nameplate RPM
1,050
Item
Direct Drive Blower Motor
HP
1/15
RPM Range
1,001-1,100
Phase
Single
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Usable @ 200V
No
Usable @ 208V
No
Stud Quantity
4
Motor Frame Material
Steel
Weight
5 lb
Mounting Holes
4
Number of Shafts
1
Number of Speeds
2
Mounting
Stud

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,050, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.48 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.