Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO BL6534

Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BL6534
  • Zoro # G0605665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6534
Zoro #
G0605665
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 5/8 in
Length Less Shaft
4 5/8 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Lead Length
24 in
Overall Length
8 9/16 in

Details

Motor Design
Shaded Pole
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Item
Direct Drive Blower Motor
Phase
Single
Voltage
115V AC
Frame
42Y
RPM Range
1,001-1,100
Ins. Class
A
Motor Bearings
Sleeve
Application
Blowers, Fans and Air Circulators
Hz
60 Hz
Motor Enclosure Design
Open Air-Over
HP
1/4
Motor Shaft Design
Flat
No. of Speeds
3
Nameplate RPM
1,050
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
T-Flex
Full Load Amps
8.02 A
Duty
Continuous
Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Capacitor Required
No
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCWLE
Usable @ 208V
No
Stud Quantity
4
Usable @ 200V
No
Mounting Holes
4
Number of Shafts
1
Weight
12 lb
Number of Speeds
3
Mounting
Torsion Flex Bracket

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 8.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 24 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.