Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO 9690

Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # 9690
  • Zoro # G2402967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9690
Zoro #
G2402967
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32
Length Less Shaft
4 in
Body Dia.
5 in
Shaft Length
3 3/4 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
4-5/8"
Overall Length
7 3/4 in
Lead Length
13 in

Details

Motor Mounting Type
Ring
Motor Bearings
Sleeve
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
HP
1/5
Mounting Stud Location
Shaft End
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Ring to Ring Center
4 9/16 in
Voltage
115V AC
Frame
42Y
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Application
HVAC/R
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
1
Motor Shaft Rotation
CCWLE
Capacitor Required
No
RPM Range
1,001-1,100
Motor Enclosure Design
Open Air-Over
Duty
Continuous
Motor Design
Shaded Pole
Application
Blowers, Fans and Air Circulators
Item
Direct Drive Blower Motor
Phase
Single
Nameplate RPM
1,050
Hz
60 Hz
Full Load Amps
6.07 A
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Includes
Resilient Mounting Ring
Ins. Class
B
Mounting Holes
4
Motor Frame Material
Steel
Number of Shafts
1
Stud Quantity
4
Usable @ 208V
No
Weight
9 lb
Usable @ 200V
No
Number of Speeds
1
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.07 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.