Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO 9695

Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # 9695
  • Zoro # G2797033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9695
Zoro #
G2797033
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Shaft Length
5 1/2 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
5 15/16 in
Lead Length
30 in
Overall Length
10 1/2 in

Details

Ring to Ring Center
5 9/16 in
Motor Mounting Position
Horizontal
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
HP
1/5, 1/6, 1/8
Motor Enclosure Design
Open Air-Over
Voltage
115V AC
Motor Bearings
Sleeve
Application
Blowers, Fans and Air Circulators
Item
Direct Drive Blower Motor
Nameplate RPM
1,050
RPM Range
1,001-1,100
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Mounting Type
Ring
Motor Shaft Design
Flat
Capacitor Required
No
Ins. Class
A
Motor Design
Shaded Pole
Mounting Stud Location
Shaft End
No. of Speeds
3
Duty
Continuous
Motor Service Factor
1
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Thermal Protection
Auto
Includes
Resilient Mounting Ring
Motor Shaft Rotation
CCWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
HVAC/R
Full Load Amps
6.8/5.3/4.2 A
Standards
CSA Certified, UL Recognized
Frame
42Y
Usable @ 208V
No
Usable @ 200V
No
Weight
11 lb
Motor Frame Material
Steel
Mounting Holes
4
Number of Shafts
1
Stud Quantity
4
Mounting
Ring
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/6, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.8/5.3/4.2 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.