Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO BL6413

Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BL6413
  • Zoro # G2500976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6413
Zoro #
G2500976
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Bolt Circle Dia.
4 7/16 in
Shaft Length
5 1/2 in
Shaft Dia.
1/2 in
Stud Size
#10-32
Length Less Shaft
4 7/16 in
Resilient Ring Dia.
2 1/2 in
Overall Length
8 7/8 in
Lead Length
29 in

Details

Ring to Ring Center
4 1/16 in
Ins. Class
A
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Direct Drive Fan/Blower
Motor Service Factor
1
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
42Y
No. of Speeds
1
Motor Application
HVAC/R
Motor Mounting Type
Ring
Application
Blowers, Fans and Air Circulators
Standards
CSA Certified, UL Recognized
HP
1/5
Capacitor Required
No
Motor Shaft Rotation
CCWLE
RPM Range
1,001-1,100
Duty
Continuous
Mounting Stud Pattern
3-1/8" x 3-1/8"
Motor Bearings
Sleeve
Full Load Amps
6 A
Voltage
115V AC
Includes
Belly Band, Resilient Mounting Ring
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Hz
60 Hz
Item
Direct Drive Blower Motor
Motor Design
Shaded Pole
Nameplate RPM
1,050
Phase
Single
Mounting Holes
4
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Weight
9 lb
Number of Shafts
1
Stud Quantity
4
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 29 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.