Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Split-Phase Belt Drive Motor, 1/2, 1/6 HP, 56 Frame, 230 Voltage, 1725/1140 Nameplate RPM SGF2054HL

Split-Phase Belt Drive Motor, 1/2, 1/6 HP, 56 Frame, 230 Voltage, 1725/1140 Nameplate RPM (Discontinued)

  • Mfr # SGF2054HL
  • Zoro # G3386056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF2054HL
Zoro #
G3386056
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 3/8 in
Overall Length
10 1/4 in
Shaft Length
1 7/8 in
Body Dia.
6 1/2 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2, 1/6
No. of Speeds
2
RPM Range
1701-1800
Nameplate RPM
1725/1140
Voltage
230
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.00
Voltage Compatibility
230, 240, 115/230, 120/240
Phase
1
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
51.0%
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Full Load Amps
5.3/2.4
Frame Material
Steel
Duty
Continuous
Ring to Ring Center
7 7/8 in
Motor Bearings
Sleeve
Motor Mounting Position
All Angle
Hz
60
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Standards
UL Recognized (E44549), CSA Certified (4642)
Ins. Class
B
Footnotes
26

Description

Belt Drive Motor, 1 Phase, Motor Design Split-Phase, 1/2, 1/6 HP, Nameplate RPM 1725/1140, No. of Speeds 2, Voltage 230, 5.3/2.4 Full Load Amps, 56 Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Bearings Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.