Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO ARB2034L3

Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (Discontinued)

  • Mfr # ARB2034L3
  • Zoro # G2538112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB2034L3
Zoro #
G2538112
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10-32
Body Dia.
6 1/2 in
Length Less Shaft
9 3/8 in
Bolt Circle Dia.
5 13/16 in
Mounting Stud Length
1/2 in
Shaft Length
1 5/8 in
Resilient Ring Dia.
2 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Shaft Dia.
5/8 in

Details

HP
1/3, 1/9
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Ring to Ring Center
9 in
Capacitor Required
No
Motor Shaft Design
Keyed
Includes
Resilient Base
No. of Speeds
2
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Design
Split-Phase
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC
Mounting Stud Pattern
4-1/8 in x 4-1/8 in
Frame
56Z
Item
Direct Drive Blower Motor
Motor Mounting Position
Horizontal
Motor Application
HVAC/R
Ins. Class
B
Full Load Amps
5.6/3.2 A
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725/1,140
Application
Blowers, Fans and Air Circulators
Motor Thermal Protection
None
Hz
60 Hz
Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
Shaft End
Standards
CSA Certified
Duty
Continuous
Phase
Single
Motor Mounting Type
Cradle Base
Mounting Holes
4
Weight
29 lb
Stud Quantity
4
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Number of Shafts
1
Duty Cycle
Continuous
Number of Speeds
2
Mounting
Cradle Base

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.6/3.2 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.