Zoro Homepage
This item is Discontinued.
Century Motor, Split Ph, 1/4 HP, 1725,115V, 48Y, TEAO ARB2024ML

Motor, Split Ph, 1/4 HP, 1725,115V, 48Y, TEAO (Discontinued)

  • Mfr # ARB2024ML
  • Zoro # G1822362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB2024ML
Zoro #
G1822362
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 15/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 3/16 in
Overall Length
9 3/4 in
Mounting Stud Length
5/8 in
Body Dia.
5 5/8 in
Length Less Shaft
7 3/4 in
Stud Size
#8-32

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.03 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.