Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Split Ph, 1/4 HP, 1725,115V, 56CZ, ODP F393

Motor, Split Ph, 1/4 HP, 1725,115V, 56CZ, ODP (Discontinued)

  • Mfr # F393
  • Zoro # G2801391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F393
Zoro #
G2801391
UPC #
786674020055
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 13/16 in
Shaft Dia.
5/8 in
Body Dia.
6 1/2 in
Shaft Length
2 7/16 in
Overall Length
12 1/4 in

Details

Capacitor Required
No
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Dripproof
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Motor Sub Application
Aeration Fan
Standards
CSA Certified
Full Load Amps
5.0/3.0 A
HP
1/4, 1/12
No. of Speeds
1
Ins. Class
B
Motor Service Factor
1.35
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725/1,140
Application
C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
Hz
60 Hz
Duty
Continuous
Phase
Single
Motor Mounting Type
Face
Voltage
115V AC
Motor Application
HVAC/R
Motor Design
Split-Phase
Max. Ambient Temp.
40 Degrees C
Frame
56CZ
Motor Bearings
Ball
Item
C-Frame Motor
Number of Speeds
2
Weight
22 lb
Motor Frame Material
Steel
Number of Shafts
1
Mounting
Face
Duty Cycle
Continuous
Mounting Holes
(4) 3/8 in-16
Stud Quantity
4
Usable @ 200V
No
Usable @ 208V
No

Description

C-Frame Motor, Single Phase, Motor Design Split-Phase, 1/4, 1/12 HP, Nameplate RPM 1,725/1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.0/3.0 A, 56CZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.