Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Split-Phase Belt Drive Motor, 1/4-1/12 HP, 48 Frame, 230 Voltage, 1725/1140 Nameplate RPM 927AL

Split-Phase Belt Drive Motor, 1/4-1/12 HP, 48 Frame, 230 Voltage, 1725/1140 Nameplate RPM (Discontinued)

  • Mfr # 927AL
  • Zoro # G2352296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927AL
Zoro #
G2352296
UPC #
00786674011169
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
8 1/4 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 1/2 in
Overall Length
9 13/16 in
Shaft Length
1 9/16 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/12, 1/4
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,140
Voltage
230V AC
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Frame Material
Rolled steel
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Ins. Class
B
Full Load Amps
2.6/1.3 A
Standards
CSA, UL Recognized
Motor Bearings
Ball
Ring to Ring Center
7 3/4 in
Hz
60 Hz
Duty Cycle
Continuous
Weight
17 lb
Usable @ 208V
No
Usable @ 200V
No

Description

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/12, 1/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 230V AC, 2.6/1.3 A Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.