Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, Split Ph, 1/4 HP, 850,115V, 56CZ, ODP F274

Motor, Split Ph, 1/4 HP, 850,115V, 56CZ, ODP (Discontinued)

  • Mfr # F274
  • Zoro # G3085171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F274
Zoro #
G3085171
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/8 in
Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Body Dia.
6 1/2 in
Overall Length
12 3/8 in

Details

Item
C-Frame Motor
Nameplate RPM
850
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Application
HVAC/R
No. of Speeds
1
Application
C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
Motor Service Factor
1.35
RPM Range
0-1,000
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Capacitor Required
No
Full Load Amps
6.02 A
Motor Mounting Position
All Angle
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Aeration Fan
HP
1/4
Motor Mounting Type
Face
Voltage
115V AC
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Phase
Single
Ins. Class
B
Frame
56CZ
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Design
Split-Phase
Usable @ 200V
No
Motor Frame Material
Steel
Mounting Holes
(4) 3/8 in-16
Usable @ 208V
No
Duty Cycle
Continuous
Weight
31 lb
Number of Shafts
1
Stud Quantity
4
Mounting
Face
Number of Speeds
1

Description

C-Frame Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.02 A, 56CZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.