This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1 HP, 56H Frame, 200-230/460 Voltage, 1725 Nameplate RPM, No. of Speeds: 1 H882L

3-Phase Belt Drive Motor, 1 HP, 56H Frame, 200-230/460 Voltage, 1725 Nameplate RPM, No. of Speeds: 1 (Discontinued)

  • Mfr # H882L
  • Zoro # G4138251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H882L
Zoro #
G4138251
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Shaft Length
1 15/16 in
Body Dia.
6 1/2 in
Overall Length
12 11/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1
No. of Speeds
1
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
200-230/460
Frame
56H
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Hz
60
Includes
Rigid Base
Motor Bearings
Ball
Nominal Efficiency
74.6%
Mounting Stud Pattern
5 13/16 in x 5 13/16 in
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.7-4.0/2.0
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Ins. Class
B
Motor Frame Material
Rolled Steel
NEMA Design
L

Description

Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 200-230/460, 3.7-4.0/2.0 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.