Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460 Voltage, 1725 Nameplate RPM H851V2

3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # H851V2
  • Zoro # G3980295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H851V2
Zoro #
G3980295
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 1/4 in
Shaft Length
2 in
Body Dia.
6 1/2 in
Length Less Shaft
10 1/4 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
200-230/460
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nominal Efficiency
70.7%
Motor Bearings
Ball
Includes
Resilient Base
Footnotes
26, 82
Motor Mounting Position
Horizontal
Full Load Amps
2.8-3.0/1.5
Duty
Continuous
Hz
60
Motor Frame Material
Rolled Steel
Max. Ambient Temp.
40 Degrees C
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Ring to Ring Center
9 3/4 in
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Frame Material
Rolled steel
NEMA Design
K

Description

Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 200-230/460, 2.8-3.0/1.5 Full Load Amps, 56 Frame, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in, Shaft Length 2 in, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.