This item is Discontinued.

Century Motor, 1/12 HP, OEM Replacement Brand: Amana Replacement For: K55BGZ-6813 OAM10088

Motor, 1/12 HP, OEM Replacement Brand: Amana Replacement For: K55BGZ-6813 (Discontinued)

  • Mfr # OAM10088
  • Zoro # G2883483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAM10088
Zoro #
G2883483
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.3"
Length Less Shaft
11 5/16 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
13.37"
Stud Size
3/8 in-16

Details

Frame
48Y
HP
1/12 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Amana
Phase
1
RPM Range
0-1000
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
K55BGZ-6813
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.5-0.6A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.00
Application
Amana
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Mounting Position
Horizontal
Weight
9 lb
Usable @ 208V
Yes
Usable @ 200V
No
Motor Frame Material
Steel
Rotation
CWLE

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.5-0.6 A, 48Y Frame, OEM Replacement Brand Amana, Replacement For K55BGZ-6813, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.