Motor, 1/12 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 3401 (Discontinued)
- Mfr # OCA10086
- Zoro # G2845963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OCA10086
Zoro #
G2845963
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
1-5/8"
Length Less Shaft
4 3/4 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
5-3/4"
Stud Size
#8-32
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.53 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 3401, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.