Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/3 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 60130 ORM1036

Motor, 1/3 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 60130 (Discontinued)

  • Mfr # ORM1036
  • Zoro # G2826677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1036
Zoro #
G2826677
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
5-1/2"
Length Less Shaft
5 1/4 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
9-7/8"
Stud Size
#8-32

Details

Frame
48Y
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
60130
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.0-2.2A
Capacitor Required
2MDV6
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Mounting Position
Vertical Shaft Down
Weight
14 lb
Usable @ 208V
Yes
Usable @ 200V
No
Motor Frame Material
Steel
Rotation
CW/CCW

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.2 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 60130, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.