Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP 9650

Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP (Discontinued)

  • Mfr # 9650
  • Zoro # G2158965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650
Zoro #
G2158965
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.13"
Length Less Shaft
4 1/8 in
Bolt Circle Dia.
7"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
7-1/4"

Details

Frame
48Y
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Carrier/BDP
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.2A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Carrier/BDP
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Mounting Position
Vertical Shaft Down
Weight
10 lb
Usable @ 208V
Yes
Motor Frame Material
Steel
Usable @ 200V
No
Rotation
CCWLE

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.2 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position Vertical Shaft Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.