Zoro Homepage
This item is Discontinued.
Century Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23101-05 ORM1008V1

Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23101-05 (Discontinued)

  • Mfr # ORM1008V1
  • Zoro # G2276696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1008V1
Zoro #
G2276696
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-11/16"
Length Less Shaft
3 13/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
6-9/16"

Details

Frame
48Y
HP
1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
0-1000
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
51-23101-05
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.4A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Weight
9 lb
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
No
Motor Mounting Position
All Angle
Rotation
CCWLE

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 825, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.4 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-23101-05, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.