This item is Discontinued.

Century Direct Drive Motor, 1/15, OEM Replacement Brand: Jennair 484

Direct Drive Motor, 1/15, OEM Replacement Brand: Jennair (Discontinued)

  • Mfr # 484
  • Zoro # G2937925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484
Zoro #
G2937925
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
2-1/16"
Length Less Shaft
3-15/16"
Bolt Circle Dia.
3-7/8"
Body Dia.
4-5/16"
Overall Length
6"

Details

Frame
42Y
HP
1/15
Item
Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
CCWSE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1550
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Jennair
Phase
1
RPM Range
1501-1600
Voltage
115
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.3
Capacitor Required
No
Hz
60
Motor Service Factor
1.00
Application
Jennair
Mounting Stud Pattern
2-3/4" x 2-3/4"
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Position
All Angle
Rotation
CCWSE

Description

OEM Replacement Brand Jennair, 1/15 HP, RPM Range 1501-1600, Voltage 115, Motor Shaft Rotation CCWSE, Frame 42Y, Stud Motor Mounting Type, Shaft Dia. 3/8 In., Shaft Length 2-1/16 In., Number of Shafts 1, Motor Thermal Protection Auto, Nameplate RPM 1550, Full Load Amps 2.3, 60 Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Sleeve Motor Bearings, Overall Length 6 In., Capacitor Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.