Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Mtr, Sh Pole, 1/20 HP, 1450,208-230, 3.3, OAO 396

Mtr, Sh Pole, 1/20 HP, 1450,208-230, 3.3, OAO (Discontinued)

  • Mfr # 396
  • Zoro # G2523771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396
Zoro #
G2523771
UPC #
786674006912
Country of Origin
Mexico

Dimensions

Overall Length
6 1/8 in
Length Less Shaft
3 3/4 in
Shaft Dia.
5/16 in
Stud Size
#8-32
Body Dia.
3 3/8 in
Bolt Circle Dia.
2.84 in
Shaft Length
2 1/2 in
Manufacturers Warranty Length
1 yr
Mounting Stud Length
5/8 in

Details

Item
Direct Drive Blower Motor
Motor Service Factor
1.00
Motor Mounting Type
Stud
Voltage Compatibility
115/208-230, 208-230, 208-240
HP
1/20
Motor Shaft Design
Flat
Full Load Amps
1.1
Mounting Stud Pattern
2 in x 2 in
No. of Speeds
1
Motor Bearings
Sleeve
Motor Application
HVAC/R
Application
Fedders, Kramer Trenton
RPM Range
1401-1500
Motor Thermal Protection
Auto
Capacitor Required
No
Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Phase
1
Hz
60
Motor Sub Application
Direct Drive Fan/Blower
Ins. Class
A
Frame
3.3
Nameplate RPM
1450
Standards
UL Recognized (E46412), CSA Certified (LR12645)
Motor Design
Shaded Pole
Voltage
208-230
Motor Mounting Position
Horizontal
Includes
Lead and Plug Assembly
Rotation
CWSE

Description

1/20 HP, RPM Range 1401-1500, Voltage 208-230, Motor Shaft Rotation CWSE, Frame 3.3, Stud Motor Mounting Type, Shaft Dia. 5/16 In., Shaft Length 2-1/2 In., Motor Thermal Protection Auto, Nameplate RPM 1450, Full Load Amps 1.1, 60 Hz, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Sleeve Motor Bearings, Overall Length 6-1/8 In., Capacitor Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.