Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO 429

Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (Discontinued)

  • Mfr # 429
  • Zoro # G3105672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429
Zoro #
G3105672
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#8-32
Shaft Length
3 7/8 in
Body Dia.
5 in
Length Less Shaft
4 9/16 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
4 5/8 in
Overall Length
7 13/16 in
Lead Length
30 in

Details

Hz
60 Hz
Voltage
208-230V AC
Item
Direct Drive Blower Motor
Phase
Single
No. of Speeds
3
Ring to Ring Center
4 9/16 in
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Ins. Class
A
Motor Mounting Type
Ring
Motor Sub Application
Direct Drive Fan/Blower
Capacitor Required
No
Frame
42Y
Application
Blowers, Fans and Air Circulators
Motor Mounting Position
Horizontal
Full Load Amps
3.04 A
Motor Application
HVAC/R
Nameplate RPM
1,050
Includes
Resilient Mounting Ring
Mounting Stud Pattern
3-1/4" x 3-1/4"
Motor Shaft Rotation
CWSE
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1
HP
1/5, 1/6, 1/8
Motor Design
Shaded Pole
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Motor Bearings
Sleeve
Standards
CSA, UL
Duty
Continuous
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
No
Weight
11 lb
Number of Shafts
1
Stud Quantity
3
Mounting Holes
(3) #8-32
Mounting
Ring
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/6, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.04 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.