This item is Discontinued.

Century Mtr, Sp Ph, 1/3hp, 1140,115/208-230, 56, TEAO ARB2036SL

Mtr, Sp Ph, 1/3hp, 1140,115/208-230, 56, TEAO (Discontinued)

  • Mfr # ARB2036SL
  • Zoro # G2613597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB2036SL
Zoro #
G2613597
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
6 1/2 in
Length Less Shaft
9 1/2 in
Stud Size
#10-32
Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/2 in
Bolt Circle Dia.
5 13/16 in
Shaft Length
1 15/16 in
Overall Length
11 7/16 in

Details

Frame
56
Max. Ambient Temp.
40 Degrees C
Includes
Resilient Base
Motor Design
Split-Phase
Capacitor Required
No
Phase
Single
Motor Service Factor
1
Ring to Ring Center
9 1/16 in
Motor Application
HVAC/R
Motor Thermal Protection
None
Application
Blowers, Fans and Air Circulators
Ins. Class
B
Item
Direct Drive Blower Motor
Voltage
115/208-230V AC
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Mounting Stud Pattern
4-1/8 in x 4-1/8 in
Nameplate RPM
1,140
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
HP
1/3
Standards
CSA Certified, UL Recognized
Mounting Stud Location
Shaft End
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
RPM Range
1,101-1,200
Full Load Amps
6.0/3.0/3.0 A
No. of Speeds
1
Usable @ 208V
Yes
Number of Shafts
1
Duty Cycle
Continuous
Usable @ 200V
No
Weight
28 lb
Motor Frame Material
Steel
Stud Quantity
4
Mounting Holes
(4) #10-32
Mounting
Cradle Base
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.0/3.0/3.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.