Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century ODP Resilient Base Motor RB3204

ODP Resilient Base Motor (Discontinued)

  • Mfr # RB3204
  • Zoro # G0791625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3204
Zoro #
G0791625
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2"
Length Less Shaft
10 5/16 in
Manufacturers Warranty Length
1 yr.
Overall Length
12.34"

Details

Frame
56H
HP
2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Three Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
None
Nameplate RPM
1725 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
3
RPM Range
1,701-1,800
Voltage
208-230/460V
Motor Bearings
Sleeve
Replacement For
056T17D5332
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
6.8/3.4A
Standards
CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan and Blower
Voltage Compatibility
208-230/460V AC
Duty Cycle
Continuous
Weight
33 lb
Service Factor @ 50Hz
1
Motor Frame Material
Rolled Steel
Usable @ 208V
Yes

Description

Fan and Blower Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.8/3.4 A, 56H Frame, Replacement For 056T17D5332, Usable @ 208V Yes, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Base, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.