Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, 1/12 HP, OEM Replacement Brand: Lennox Replacement For: P-8-9585 9485

Motor, 1/12 HP, OEM Replacement Brand: Lennox Replacement For: P-8-9585 (Discontinued)

  • Mfr # 9485
  • Zoro # G2033775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9485
Zoro #
G2033775
UPC #
663001039617
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
1-13/16"
Length Less Shaft
5-1/4"
Body Dia.
4.28"
Manufacturers Warranty Length
1 yr.
Overall Length
7.10"

Details

Frame
4.4
HP
1/12 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
P-8-9585
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.8/0.5A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1050, No. of Speeds 2, Voltage 208-230, Full Load Amps 0.8/0.5, 4.3 Frame, OEM Replacement Brand Lennox, Replacement For P-8-9585, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.