Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/15 HP, OEM Replacement Brand: DuoTherm Replacement For: 2932958 686

Motor, 1/15 HP, OEM Replacement Brand: DuoTherm Replacement For: 2932958 (Discontinued)

  • Mfr # 686
  • Zoro # G2033985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686
Zoro #
G2033985
UPC #
00786674007803
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
3-3/4"
Length Less Shaft
3 1/2 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
7.18"

Details

Frame
42
HP
1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
None
Nameplate RPM
1000 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
DuoTherm
Phase
1
RPM Range
0-1000
Voltage
115V
Motor Bearings
Sleeve
Replacement For
2932958
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
3.2A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Weight
6 lb
Extended Thru-Bolts
No
Duty Cycle
Continuous

Description

Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.2 A, 42 Frame, OEM Replacement Brand DuoTherm, Replacement For 2932958, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.