This item is Discontinued.

Century Motor, 1/15 HP, OEM Replacement Brand: Lennox Replacement For: P-8-9584 9484

Motor, 1/15 HP, OEM Replacement Brand: Lennox Replacement For: P-8-9584 (Discontinued)

  • Mfr # 9484
  • Zoro # G2033781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9484
Zoro #
G2033781
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
2-1/2"
Length Less Shaft
5-5/16"
Bolt Circle Dia.
3-7/8"
Body Dia.
4.28"
Manufacturers Warranty Length
1 yr.
Overall Length
8.33"

Details

Frame
4.4
HP
1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Ball
Replacement For
P-8-9584
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.6A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1050, No. of Speeds 1, Voltage 208-230, Full Load Amps 0.6, 4.3 Frame, OEM Replacement Brand Lennox, Replacement For P-8-9584, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.