Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (Discontinued)
- Mfr # 78
- Zoro # G2034177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78
Zoro #
G2034177
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
3/8"
Shaft Length
2-1/2"
Length Less Shaft
5 3/16 in
Bolt Circle Dia.
3-7/8"
Body Dia.
4-1/4"
Manufacturers Warranty Length
1 yr.
Overall Length
7.67"
Stud Size
#8-32
Mounting Stud Length
5/8 in
Description
Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 4.4 in Frame, OEM Replacement Brand Jenn Air, Replacement For 80CR, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.