Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 7704 484

Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 7704 (Discontinued)

  • Mfr # 484
  • Zoro # G2034098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484
Zoro #
G2034098
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
2-1/2"
Length Less Shaft
4"
Bolt Circle Dia.
3-7/8"
Body Dia.
4.28"
Manufacturers Warranty Length
1 yr.
Overall Length
5.54"
Stud Size
#8-32

Details

Frame
4.4
HP
1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Jenn Air
Phase
1
RPM Range
1501-1600
Voltage
115V
Motor Bearings
Sleeve
Replacement For
7704
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
2.3A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
2-3/4" x 2-3/4"
Voltage Compatibility
115, 120

Description

Direct Drive Motor, 1 Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1550, No. of Speeds 1, Voltage 115, Full Load Amps 2.3, 4.3 Frame, OEM Replacement Brand Jenn Air, Replacement For 7704, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.