Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/20 HP, OEM Replacement Brand: Emerson (Chromalox) Replacement For: CA2H013 657

Motor, 1/20 HP, OEM Replacement Brand: Emerson (Chromalox) Replacement For: CA2H013 (Discontinued)

  • Mfr # 657
  • Zoro # G2033991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657
Zoro #
G2033991
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16"
Shaft Length
3-5/8"
Length Less Shaft
4 in
Bolt Circle Dia.
3-7/8"
Body Dia.
4-1/4"
Manufacturers Warranty Length
1 yr.
Overall Length
7.92"
Stud Size
10-32 x 13/16"
Mounting Stud Length
13/16 in

Details

Frame
4.3
HP
1/20 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Emerson (Chromalox)
Phase
1
RPM Range
1501-1600
Voltage
208-240/480V
Motor Bearings
Sleeve
Replacement For
CA2H013
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.75/0.34A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
2-3/4" x 2-3/4"
Voltage Compatibility
208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 230V AC, 240V AC, 460V AC
Mounting Stud Location
4/Opposite Lead End
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Frame Material
Steel
Weight
8 lb
Usable @ 200V
No
Extended Thru-Bolts
No

Description

Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.75/0.34 A, 4.4 in Frame, OEM Replacement Brand Emerson (Chromalox), Replacement For CA2H013, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.