Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39BG7524S (Discontinued)
- Mfr # OCA1024
- Zoro # G2033580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OCA1024
Zoro #
G2033580
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
4"
Length Less Shaft
3-7/8"
Bolt Circle Dia.
7"
Body Dia.
5-3/4"
Manufacturers Warranty Length
1 yr.
Overall Length
7-7/8"
Description
Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1625, No. of Speeds 1, Voltage 230, Full Load Amps 1.4, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 5KCP39BG7524S, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.