This item is Discontinued.

Century Motor, 1/5 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGK013T 9651

Motor, 1/5 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGK013T (Discontinued)

  • Mfr # 9651
  • Zoro # G2033720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9651
Zoro #
G2033720
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-1/2" x 2-1/2"
Length Less Shaft
3 7/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
8-7/8"

Details

Frame
48Y
HP
1/5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Trane
Phase
1
RPM Range
1001-1100
Voltage
265V
Motor Bearings
Sleeve
Replacement For
5KCP39DGK013T
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.3A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
208-230/277V AC, 265V AC, 277/230V AC, 277V AC
Motor Frame Material
Steel
Extended Thru-Bolts
No
Usable @ 200V
No
Usable @ 208V
No
Weight
12 lb

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 265V AC, Full Load Amps 0.6 A, 48Y Frame, OEM Replacement Brand Trane, Replacement For 5KCP39DGK013T, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.