Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Direct Drive Motor, 1/6, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S 9650

Direct Drive Motor, 1/6, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (Discontinued)

  • Mfr # 9650
  • Zoro # G2033739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650
Zoro #
G2033739
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-9/16"
Length Less Shaft
4-9/16"
Body Dia.
5-3/4"
Overall Length
7"

Details

Frame
48Y
HP
1/6
Item
Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
CCWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1075
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Carrier/BDP
Phase
1
RPM Range
1001-1100
Voltage
208-230
Motor Bearings
Sleeve
Replacement For
5KCP39HGD797S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.2
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Hz
60
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1075, No. of Speeds 2, Voltage 208-230, Full Load Amps 1.2, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 5KCP39HGD797S, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.