Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Direct Drive Motor, 1/6, to 1/20, OEM Replacement Brand: Trane Replacement For: K48HXCKS-1418 955

Direct Drive Motor, 1/6, to 1/20, OEM Replacement Brand: Trane Replacement For: K48HXCKS-1418 (Discontinued)

  • Mfr # 955
  • Zoro # G2033836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955
Zoro #
G2033836
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
10" and 10"
Length Less Shaft
4-15/16"
Body Dia.
5"
Overall Length
25"

Details

Frame
42
HP
1/6, to 1/20
Item
Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Shaft Rotation
CWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1500
No. of Speeds
3
Number of Shafts
2
OEM Replacement Brand
Trane
Phase
1
RPM Range
1401-1500
Voltage
115
Motor Bearings
Sleeve
Replacement For
K48HXCKS-1418
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.0/1.1/0.68
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Hz
60
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240

Description

Direct Drive Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/6, to 1/20 HP, Nameplate RPM 1500, No. of Speeds 3, Voltage 115, Full Load Amps 2.0/1.1/0.68, 42 Frame, OEM Replacement Brand Trane, Replacement For K48HXCKS-1418, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.