Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century OEM Replace Motor, 3/4 HP, 1-Ph, 3450rpm, OD OKA1072

OEM Replace Motor, 3/4 HP, 1-Ph, 3450rpm, OD (Discontinued)

  • Mfr # OKA1072
  • Zoro # G2033538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKA1072
Zoro #
G2033538
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 1/16 in
Shaft Length
1 1/2 in
Body Dia.
5.8 in
Length Less Shaft
8 3/4 in

Details

Motor Design
Capacitor-Start
HP
3/4
RPM Range
Over 3,000
No. of Speeds
1
Voltage
115/230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Voltage Compatibility
115/230V AC, 115V AC, 120/240V AC, 120V AC, 230V AC, 240V AC
Full Load Amps
9.6/4.8 A
Replacement For
2650
Item
Belt Drive Motor
OEM Replacement Brand
Arkia, SJC, Tappan
Hz
60
Motor Bearings
Ball
Motor Thermal Protection
Auto
Standards
CSA, UL Recognized
Capacitor Required
Yes
Motor Application
OEM Replacement
Number of Shafts
1
Application
Fans and Blowers
Phase
Single
Ins. Class
A
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
3,450
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
No
Motor Frame Material
Steel
Motor Shaft Design
Flat
Conduit Box Position
F1
Usable @ 200V
No
Weight
23 lb

Description

Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.6/4.8 A, 48Z Frame, OEM Replacement Brand Arkia, SJC, Tappan, Replacement For 2650, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.